Shop WIX FILTERS
See all product information
Create Account
Oil Filter
- Mfr # WL10447
- Zoro # G313359861
product price:Â
$
49.39
/ea
Key Features
Thread Size - Automotive Filters
M92x2.5 in
Outside Dia.
3.84 in
Height
5.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL10447
- Zoro #
- G313359861
- UPC #
- 765809973732
- Country of Origin
- Mexico
- Item
- Oil Filter
Dimensions
- Thread Size - Automotive Filters
- M92x2.5 in
- Outside Dia.
- 3.84 in
- Height
- 5.94 in
Description
WIX HD Oil Filters provide superior engine protection with high quality, high capacity media for applications such as medium and heavy trucks, farm, construction, mining, and other equipment. WIX filters are recommended for OEM oil and filter change intervals. High strength, corrosion-resistant cans, center tubes, and end caps with superior sealing components ensure a leak resistant, long-lasting, high performing oil filter under all types of operating conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.