Fuel Filter
- Mfr # 33228
- Zoro # G313360300
product price:Â
$
39.79
/ea
Key Features
Micron Rating
12 micron
Inlet
8 in
Outlet
M8 in
Height
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33228
- Zoro #
- G313360300
- UPC #
- -
- Country of Origin
- China
- Item
- Fuel Filter
- Micron Rating
- 12 micron
- Inlet
- 8 in
- Outlet
- M8 in
Dimensions
- Height
- 11.81 in
Description
WIX Fuel Filters provide excellent engine protection for normal and severe driving conditions such as dirt roads, construction sites, stop and go traffic, short trips, and interstate travel. WIX filters are recommended for OEM fuel filter change intervals. WIX offers high quality, high efficiency media specific to the application and fuel type being used. Superior materials, design and construction ensure WIX fuel filters provide excellent performance under all types of operating conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.