Shop WHIRLPOOL
See all product information
Create Account
Bake Element, WPY04000066
- Mfr # WPY04000066
- Zoro # G314023013
product price:Â
$
41.99
/ea
Key Features
Height
4.0157in
Length
22.0472in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPY04000066
- Zoro #
- G314023013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.0157in
- Length
- 22.0472in
Description
Maytag - JennAir - Admiral - Magic Chef - Gaffers and Sattler - Amana - Caloric - Sears Kenmore Range Oven Bake Element Y04000066 2750 Watt. 16 Wide - 16 Deep - 3 from back of plate to terminals We are a Factory Authorized Parts Distributor for Whirlpool Maytag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.