Shop TOPDON
See all product information
Create Account
Diagnostic Tool
- Mfr # ULTRADIAG
- Zoro # G314190074
product price:Â
$
699.00
/ea
Free Shipping & Returns
Key Features
Width
6.1 in
Length
10.04 in
Depth
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULTRADIAG
- Zoro #
- G314190074
- UPC #
- 850028162880
- Country of Origin
- China
- Item
- Diagnostic Tool
Dimensions
- Width
- 6.1 in
- Length
- 10.04 in
- Depth
- 1.97 in
Description
The TOPDON UltraDiag is a well-rounded diagnostic tool with added key programming features. The UltraDiag is capable of performing full OBD2 capabilities, accessing 8 commonly used maintenance services, and supports full-system diagnostics for 60+ car brands all over the world. Stepping into more advanced functions, the diagnostic scanner includes features such as the Repair Data Library to quickly get started on auto repair jobs and bidirectional controls to locate the faulty parts accurately.This powerful tool can act as key matching tool to work on car keys and immobilizer systems. Functions include PIN reading, key learning, remote control learning, and all keys lost. These key programming functions add versatility to open many new streams of revenue. The perfect tool for repair shops and locksmiths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.