Adapter

  • Mfr # DMAMXAAD1930
  • Zoro # G314228784
product price: 
$
10.55
/ea

Key Features

Accessory Type
Snap-Lock Adapter
Compatible Manufacturer Part Number
Universal
Features
2X More Carbide, 3X Stronger Bond for Extreme Impact Durability, 4-Cutter Carbide Head, 90 deg Tip Ensures Accuracy and Stability, Cost Efficiency, Dust Extraction Efficiency, Fits Most Common Vacuum Cleaner Attachments, Handles Rebar Drilling with Reduced Vibration, High Productivity, Lasts upto 7X longer than Standard Bits, Reduces Airborne Silica Dust for Safer Environment, Upto 3X Faster than Standard Drill Bits, Withstands upto 1800 Degrees F Heat
Compatible Product Type
Rotary Hammer Drill
Application
Reinforced concrete and concrete
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMAMXAAD1930
Zoro #
G314228784
UPC #
008925171768
Country of Origin
China

Dimensions

Fits Chest Size
2X More Carbide, 3X Stronger Bond for Extreme Impact Durability, 4-Cutter Carbide Head, 90 deg Tip Ensures Accuracy and Stability, Cost Efficiency, Dust Extraction Efficiency, Fits Most Common Vacuum Cleaner Attachments, Handles Rebar Drilling with Reduced Vibration, High Productivity, Lasts upto 7X longer than Standard Bits, Reduces Airborne Silica Dust for Safer Environment, Upto 3X Faster than Standard Drill Bits, Withstands upto 1800 Degrees F Heat

Details

Item
Adapter
Accessory Type
Snap-Lock Adapter
Compatible Manufacturer Part Number
Universal
Features
2X More Carbide, 3X Stronger Bond for Extreme Impact Durability, 4-Cutter Carbide Head, 90 deg Tip Ensures Accuracy and Stability, Cost Efficiency, Dust Extraction Efficiency, Fits Most Common Vacuum Cleaner Attachments, Handles Rebar Drilling with Reduced Vibration, High Productivity, Lasts upto 7X longer than Standard Bits, Reduces Airborne Silica Dust for Safer Environment, Upto 3X Faster than Standard Drill Bits, Withstands upto 1800 Degrees F Heat
Compatible Product Type
Rotary Hammer Drill
Application
Reinforced concrete and concrete

Description

Adapter, Drilling, Features 2X More Carbide, 3X Stronger Bond for Extreme Impact Durability, 4-Cutter Carbide Head, 90 deg Tip Ensures Accuracy and Stability, Cost Efficiency, Dust Extraction Efficiency, Fits Most Common Vacuum Cleaner Attachments, Handles Rebar Drilling with Reduced Vibration, High Productivity, Lasts upto 7X longer than Standard Bits, Reduces Airborne Silica Dust for Safer Environment, Upto 3X Faster than Standard Drill Bits, Withstands upto 1800 Degrees F Heat

Ratings & reviews