Shop HOLEX
See all product information
Create Account
1/4 inch Drive Socket, E8
- Mfr # 631515 E8
- Zoro # G314371022
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Drive Size
1/4 in
Overall Length
25 mm
Diameter
9.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 631515 E8
- Zoro #
- G314371022
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket
Dimensions
- Drive Size
- 1/4 in
- Size
- 7.5 mm
- Overall Length
- 25 mm
- Diameter
- 9.6 mm
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel, chrome-plated. Square drive: 1/4 in Profile size A: 7.5 mm drive output end: 9.6 mm Length: 25 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.