This item is Discontinued.

Jbl Tune 720bt Wireless Over Ear Bluetooth Headphones, White JBLT720BTWHTAM

This item is Discontinued.

Jbl

Tune 720bt Wireless Over Ear Bluetooth Headphones, White (Discontinued)

Mfr # JBLT720BTWHTAM
Zoro # G314387078
UPC # 50036395052
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBLT720BTWHTAM
Zoro #
G314387078
UPC #
50036395052
Country of Origin
China

Dimensions

Cable Length
3.94 ft
Driver Size
1.57"

Details

Color
White
Material
Plastics
Item
Headset
Includes
TUNE 720BT Wireless Over-Ear Headphones 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Features
Hands-free, Foldable, Voice Assistant, Lightweight, Rechargeable Battery, Voice Prompt, Padded Headband, Equalizer, Fast Charging, Pure Bass Sound, Detachable Cable, Multipoint, Comfortable
Sound Mode
Stereo
Battery Chemistry
Lithium Ion (Li-Ion)
Earpiece Design
Over-the-head, Over-the-ear
Integrated Microphone
Yes
Maximum Frequency
20 kHz
Bluetooth Profiles
AVRCP, A2DP, HFP
Batteries Required
Yes
Bluetooth Standard
Bluetooth 5.3
Impedance
32 Ohm
Earpiece Type
Binaural
Maximum Battery Recharge Time
2 Hour
Battery Rechargeable
Yes
Sound Pressure Level
95 dB
Battery Capacity
500 mAh
Charging Method
Cable
Connectivity Technology
Wired/Wireless
Wireless Technology
Bluetooth
Minimum Frequency Response
20 Hz

Restrictions

Hazardous material

Ratings & reviews