Endurance Peak 3 True Wireless Waterproof In Ear Headphones, White

  • Mfr # JBLENDURPEAK3WTAM
  • Zoro # G314387092
product price: 
$
109.95
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastics
Includes
Endurance Peak 3 Earset 1 x Charging case 1 x USB Type-C charging cable 1 x enhancer 3 x sizes of eartips 1 x Warranty / Warning (W / !) 1 x Quick Start Guide / Safety Sheet (S / i)
Features
Adjustable Active Noise Canceling, Voice Assistant, Ergonomic Design, VoiceAware, Powerhook, Beamforming Microphone, Fast Charging, Ambient Aware, Pure Bass Sound, TalkThru, TwistLock Technology, Crystal Sound Technology, Environmental Noise Cancellation (ENC), Adaptive Noise Cancellation, Equalizer, Hands-free, Secure Fit, Ear Hook, Auto Shutdown, Comfortable
Length
1.85 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBLENDURPEAK3WTAM
Zoro #
G314387092
UPC #
50036390187
Country of Origin
China

Dimensions

Length
1.85 in
Width
1.6"
Height
2"
Driver Size
0.39"
Depth
1.2"

Details

Color
White
Material
Plastics
Item
Earset
Includes
Endurance Peak 3 Earset 1 x Charging case 1 x USB Type-C charging cable 1 x enhancer 3 x sizes of eartips 1 x Warranty / Warning (W / !) 1 x Quick Start Guide / Safety Sheet (S / i)
Features
Adjustable Active Noise Canceling, Voice Assistant, Ergonomic Design, VoiceAware, Powerhook, Beamforming Microphone, Fast Charging, Ambient Aware, Pure Bass Sound, TalkThru, TwistLock Technology, Crystal Sound Technology, Environmental Noise Cancellation (ENC), Adaptive Noise Cancellation, Equalizer, Hands-free, Secure Fit, Ear Hook, Auto Shutdown, Comfortable
Battery Talk Time
5.50 Hour
Bluetooth Profiles
A2DP v1.3, AVRCP v1.6, HFP v1.7
Impedance
16 Ohm
Bluetooth Standard
Bluetooth 5.2
Integrated Microphone
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Durability
Dust Proof, Water Resistant, Water Proof
Active Noise Canceling (ANC)
Yes
Earpiece Design
Clip-on, Earbud
Connectivity Technology
True Wireless
Earpiece Type
Binaural
Maximum Battery Recharge Time
2 Hour
Sound Mode
Stereo
Batteries Required
Yes
IP Rating
IP68
Maximum Frequency
20 kHz
Sound Pressure Level
93 dB
Charging Interface
USB Type-C
Wireless Technology
Bluetooth
Charger Included
Yes
Charging Method
Cable
Mount Type
In-ear
Wireless Operating Distance
800 ft
Battery Capacity
70 mAh
Minimum Frequency Response
20 Hz
Battery Rechargeable
Yes

Description

  • Waterproof
  • Bluetooth
  • JBL Pure Base Sound
  • Charging time (hours from empty) 2
  • Maximum play time (hours) 50
  • Your lifestyle is activeyou need wireless earbuds that can keep up. The Endurance Peak 3 is the perfect training partner, pumping your motivational playlists to you with up to 50 hours of playback and rich JBL Pure Bass Sound you can feel in your muscles. The durable IP68 dust and water proof design can handle the dustiest mountain trail and the sweatiest gym session, while a bendable TwistLockTM ear hook enhancer ensures a secure, comfortable fit that stays in no matter how you move your body. And with the ability to make crystal clear calls from anywhere and stay aware of your surroundings, you'll stay connected to the world no matter where your workout takes you.

Restrictions

Hazardous material

Ratings & reviews