Welding Helmet, Silver

  • Mfr # 296792
  • Zoro # G314545249
product price: 
$
699.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Arc Sensors
4
Color
Silver
Viewing Area
9 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Helmet Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
296792
Zoro #
G314545249
UPC #
715959711159
Country of Origin
Korea, Republic of
Item
Welding Helmet
Number of Arc Sensors
4
Color
Silver
Viewing Area
9 sq in
Standards
ANSI Z87.1+, CSA
Includes
(2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Helmet Bag
Features
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Half Shade Settings, Legacy Headgear, Quick Release Cover Lens, Three Arc Sensors, Three Operating Modes, Variable Shades
ADF Controls
Digital
Series
T94
Battery Type
CR2450
Power Source
Battery
TIG AMP Rating
3 A
Grind Mode
Yes
Lens Material
Glass
Battery Life
1,000 hr
Switching Speed
1/25000 sec
Graphics
None
EN379 Classification
1/1/1/2
Helmet Type
Auto-Darkening
Welding Shade Designation
W8-W13
includes Electromagnetic Sensor
Yes
Compatible Suspension Brand Name
MSA
Light State
2 1/2
Compatible Suspension Manufacturer Part Number
290460
Includes Batteries
Yes
Battery Chemistry
Lithium
Helmet Material
Nylon
Lens Color
Clear
Magnification
No
Number of Suspension Points
8
Suspension Adjustment Type
Ratchet
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Silver

Dimensions

Hat Size Maximum
8
Helmet Width
7 in
Hat Size Minimum
6
Head Diameter Minimum
20 in
Head Diameter Maximum
25 1/2 in
Fits Chest Size
Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Half Shade Settings, Legacy Headgear, Quick Release Cover Lens, Three Arc Sensors, Three Operating Modes, Variable Shades

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium, Battery Life 1,000 hr, Battery Type CR2450, Color Silver, Compatible Suspension Brand Name MSA, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 290460, EN379 Classification 1/1/1/2, Features Auto-On/Off, AutoSense, ClearLight 4x Lens Technology, Half Shade Settings, Legacy Headgear, Quick Release Cover Lens, Three Arc Sensors, Three Operating Modes, Variable Shades

Restrictions

Hazardous material

Ratings & reviews