Digital Clinometer
- Mfr # 467564
- Zoro # G314555583
product price:Â
$
97.59
/ea
Key Features
Overall Height
31 mm
Length
56 mm
Width
56 mm
Graduations
0.05 Degrees
Article no of the battery / rechargeable battery fitted
081551 6LR61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467564
- Zoro #
- G314555583
- UPC #
- -
- Country of Origin
- China
- Item
- Clinometer
- Graduations
- 0.05 Degrees
- Article no of the battery / rechargeable battery fitted
- 081551 6LR61
- Measurement Technology
- digital
- Power Supply
- Battery-powered
- Batteires Included
- 1
- Error Limit of Electronics Module
- 0.5 Degrees
Dimensions
- Overall Height
- 31 mm
- Length
- 56 mm
- Width
- 56 mm
Description
Sturdy metal housing with 2 strong magnets on the base and on each of the flat side faces. Angular measurement reading on the large LCD display. The display rotates automatically for angles greater than 90 Deg. Angle can be displayed to the horizontal or between two faces absolute and relative measurement.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.