Shop DORMAN
See all product information
Create Account
Armrest
- Mfr # 80981
- Zoro # G314703243
product price:Â
$
99.89
/ea
Key Features
Vehicle Fit
Specific
Material
Plastic
Includes
1 Armrest
Color
Tan
Length
460 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80981
- Zoro #
- G314703243
- UPC #
- 37495809818
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 460 mm
- Height
- 78 mm
- Width
- 67 mm
Details
- Vehicle Fit
- Specific
- Material
- Plastic
- Includes
- 1 Armrest
- Color
- Tan
- Connector Type
- Clip
Description
Direct replacement - this door armrest is designed to match the fit and appearance of the original armrest on specified vehicles;Restores functionality - this armrest is made to fully restore appearance and functionality after the original part fails;Durable construction - this part is made from quality materials to ensure reliable performance and long service life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.