Shop EATON
See all product information
Create Account
Timer Module, Off Delay, 24AC/DC, 5-100Sec
- Mfr # XTCEXTED100C11T
- Zoro # G3147356
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Delay Type
Off Delay
Range of Time Delay
5.00 sec to 100.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XTCEXTED100C11T
- Zoro #
- G3147356
- UPC #
- 786685353395
- Country of Origin
- Germany
Dimensions
- Frame Size
- B
Details
- Item
- IEC Timer Module
- Delay Type
- Off Delay
- Range of Time Delay
- 5.00 sec to 100.00 sec
- Number of Contacts
- 2
- Contacts Normally Closed
- 1
- Contacts Normally Open
- 1
- Mounting
- Front
- Voltage
- 24V AC, 24V DC
- Max. Contact Blocks (No.)
- 1
- Code
- XT Contactor Frame B-C
- Number of Normally Closed Contacts
- 1
- Time Delay - Maximum
- 100 sec
- Starter Mounting Location
- Front
- Coil Voltage
- 24V AC/DC
- Maximum Operating Temperature
- 122 Degrees F
- Maximum Voltage Rating
- 24V AC/DC
- Compatible with Series
- XTRE, XTRE10B
- Minimum Operating Temperature
- -13 Degrees F
- Time Delay - Minimum
- 5 sec
- IP Rating
- IP20
- Number of Normally Open Contacts
- 1
- Compatible Series
- XTRE, XTRE10B
Description
IEC Timer Module, Coil Voltage 24V AC/DC, Number of Normally Closed Contacts 1, Delay Type Off Delay, Maximum Voltage Rating 24V AC/DC, Number of Normally Open Contacts 1, Number of Contacts 2, Compatible with Series XTRE, XTRE10B, Starter Mounting Location Front, Frame Size B, Maximum Operating Temperature 122 Degrees F, Time Delay - Minimum 5 sec, Time Delay - Maximum 100 sec, Minimum Operating Temperature -13 Degrees F, IP Rating IP20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.