Shop ACDELCO
See all product information
Create Account
dexos2TM Full Synthetic 5W-30 Motor Oil - 1 qt
- Mfr # 10-9129
- Zoro # G314832646
product price:Â
$
9.99
/ea
Key Features
SAE Grade - Engine and Motor Oils
5W-30
Container Size
1 qt
SAE Grade
5W-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-9129
- Zoro #
- G314832646
- UPC #
- 808709581673
- Country of Origin
- Unknown
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 5W-30
- SAE Grade
- 5W-30