Warning Light

  • Mfr # CD5051BA
  • Zoro # G314841556
product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Features
Synchronization Capability
Includes
Surface Mount Bracket
Power Source
Corded
Standards
CA T13, NFPA, R10
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD5051BA
Zoro #
G314841556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5/8 in
Overall Depth
1 in
Overall Length
5 3/8 in
Wire Rope Length
5 3/8 in
Length
5 3/8 in
Fits Chest Size
Synchronization Capability

Details

Item
Warning Light
Features
Synchronization Capability
Includes
Surface Mount Bracket
Power Source
Corded
Standards
CA T13, NFPA, R10
Lens Material
Polycarbonate
Lens Color
Clear
Number of Flash Patterns
69
Base Material
Polycarbonate
Lighting Technology
LED
Voltage
12V to 24V
Shape
Rectangular
Number of Heads
1
Mount Style
Surface
Light Type
Emergency Vehicle Perimeter Light
Maximum Operating Temperature
122 Degrees F
Light Color
Amber/Blue
SAE Class Rating
SAE J595 Class 1
Minimum Operating Temperature
-22 Degrees F
Electrical Connection
Wire Leads
Series
CD5051
Light Pattern
Flashing
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Installation Location
Grille, Rear
Mount Type
Bracket
Wattage
9.1 W
Current
0.75 A
Compatible Vehicle Type
Emergency Vehicles
Installation Type
Permanent
Operating Voltage
12-24V
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Blue, Wattage 9.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 5 3/8 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews