Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630U75S6X
  • Zoro # G314841563

product price: 
$
3,193.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Torque Application
Constant Torque, Variable Torque
Control Type
Remote Keypad
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U75S6X
Zoro #
G314841563
UPC #
3606481324863
Country of Origin
United States
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Torque Application
Constant Torque, Variable Torque
Control Type
Remote Keypad
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Remote
Input Frequency
60/50 Hz
Output Type
Analog, Digital
Input Voltage
600V AC
Input Phase AC
Three
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
ATEX Zone, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Application
Process and Utilities
Displays
LED
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Start/Stop Control
Programmable
Ethernet Port Included
Yes
Item
Variable Frequency Drive
Dynamic Braking
No
Input Type
Analog, Digital
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Output Phase AC
Three
Series
ATV630
Output Voltage
600V AC
Output Frequency Range
0.1 to 500 Hz
Input Voltage Range
600V AC
Color
Black/Green
Enclosure Rating
IP20
Brake Chopper Included
No
Output Voltage Range
600V AC
Maximum Output Power
15 hp
Style
Compact
Maximum Output Current
13.5 A
Output Phase
Three
Number of Inputs - Digital
8
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
500 Hz
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.1 Hz
Output Horsepower
15 hp
Includes Ethernet Port
Yes
Output Current - Maximum
13.5 A
Number of Inputs - Analog
3
IP Rating
IP20, IP21
Includes Brake Chopper
No
Number of Outputs - Digital
0
Bypass Design
No Bypass
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
16 1/8 in
Overall Width
6 3/4 in
Overall Depth
9 1/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 13.5 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.