Shop AMERICAN LOUVER
See all product information
Create Account
Ceiling Diffuser, 23-3/4" H, Plastic
- Mfr # STR-PQ-10W-FR
- Zoro # G314868799
product price:Â
$
61.59
/ea
Key Features
Material
Plastic
Mounting Style
Lay-In
Finish
Smooth
Shape
Square
Overall Width
23 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR-PQ-10W-FR
- Zoro #
- G314868799
- UPC #
- 750913002645
- Country of Origin
- United States
- Material
- Plastic
- Mounting Style
- Lay-In
- Item
- Ceiling Diffuser
- Finish
- Smooth
- Shape
- Square
- Product Type
- Ceiling Diffuser
- Air Diffusion Angle
- 360 Degrees
- Color
- White
- Adjustable Blades
- No
- Face Type
- Square Plaque
- Insulated
- No
- Series
- Stratus Fire Rated Diffusers
Description
Ceiling Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 10 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square