This item is Discontinued.

This item is Discontinued.
2048G KC3000 PCIE 4.0 NVME M.2 SSD (Discontinued)
Mfr #
SKC3000D/2048G
Zoro #
G314873328
UPC # 740617324242
Country of Origin Taiwan, Province of China
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKC3000D/2048G
- Zoro #
- G314873328
- UPC #
- 740617324242
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.1 in
- Width
- 0.9 in
- Length
- 3.1 in
Details
- Item
- Solid State Drive
- Interface
- PCI Express NVMe
- Recording Capacity
- 2 TB
- Device Supported
- Desktop PC, Notebook
- Random 4KB Read
- 1000000IOPS
- Maximum Read Transfer Rate
- 7000-MB/s
- Random 4KB Write
- 1000000IOPS
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Drive Type
- Internal
- Endurance (TBW)
- 1638.40 TB
- Maximum Write Transfer Rate
- 7000-MB/s
- Storage Capacity
- 2 TB
- Series
- KC3000
- Drive Interface
- PCI Express NVMe
- Wireless LAN
- No