Shop KINGSTON
See all product information
Create Account
32GB 6000MT/S DDR5 CL36 DIMM FURY BEAST WHITE RGB EXPO
Mfr # KF560C36BWEA-32
Zoro # G314875421
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Length
5.3 in
Memory Size
32 GB
Width
1.4 in
Thickness
260.6 mil
CAS Latency
CL36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF560C36BWEA-32
- Zoro #
- G314875421
- UPC #
- 740617333497
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.3 in
- Memory Size
- 32 GB
- Width
- 1.4 in
- Thickness
- 260.6 mil
Details
- Item
- RAM Module
- CAS Latency
- CL36
- Memory Standard
- DDR5-6000/PC5-48000
- Memory Voltage
- 1.35V
- Memory Technology
- DDR5 SDRAM
- Memory Speed
- 6000 MHz
- Number of Modules
- (1) 32GB
- Number of Pins
- 288
- RGB
- Yes
- Device Supported
- Motherboard
- Green Environmental Attribute
- Environmentally Friendly
- Error Checking
- On-die ECC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.