This item is Discontinued.

This item is Discontinued.
4GB 2666MHZ DDR4 CL16 DIMM FURY BEAST BLACK (Discontinued)
Mfr #
KF426C16BB/4
Zoro #
G314876893
UPC # 740617317879
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF426C16BB/4
- Zoro #
- G314876893
- UPC #
- 740617317879
- Country of Origin
- Taiwan, Province of China
- Number of Modules
- (1) 4GB
- Item
- RAM Module
- Memory Speed
- 2666 MHz
- Green Environmental Attribute
- Environmentally Friendly
- Number of Pins
- 288
- Memory Voltage
- 1.20V
- CAS Latency
- CL16
- Memory Standard
- DDR4-2666/PC4-21333
- Memory Technology
- DDR4 SDRAM
Dimensions
- Memory Size
- 4 GB
- Length
- 5.3 in
- Thickness
- 283.5 mil
- Width
- 1.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.