This item is Discontinued.

This item is Discontinued.
SYNOLOGY ENTERPRISE 3.5 SATA HDD HAT5310 8TB (Discontinued)
Mfr #
HAT5310-8T
Zoro #
G314877678
UPC # 846504004720
Country of Origin Philippines
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HAT5310-8T
- Zoro #
- G314877678
- UPC #
- 846504004720
- Country of Origin
- Philippines
Dimensions
- Height
- 1 in
- Width
- 4 in
- Depth
- 5.8 in
Details
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 8 TB
- Speed
- 7200 rpm
- Drive Interface Standard
- SATA/600
- Disk Format
- 512e
- Storage Capacity
- 8 TB
- Device Supported
- Storage System, Video Surveillance System
- Drive Type
- Internal
- Buffer
- 256 MB
- Series
- HAT5300
- Drive Interface
- SATA
- Wireless LAN
- No