Shop FELLOWES
See all product information
Create Account
PREMIUM MONITOR RISER
- Mfr # 8031001
- Zoro # G314884997
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, Black
Width
27"
Weight Capacity
80 lb
Height
4.2"
Depth
14.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8031001
- Zoro #
- G314884997
- UPC #
- 43859470969
- Country of Origin
- China
- Color
- Silver, Black
- Weight Capacity
- 80 lb
- Number of Shelves
- 1
- Mounting
- Desktop
- Maximum Load Capacity
- 80 lb
- Total Number of Drawers
- 1
- Display Type Supported
- CRT
- Recycled
- No
- Assembly
- Not Required
- Item
- Monitor Riser
- Features
- Media Storage, Cup Holder, Adjustable Angle, Drawer, Rubber Feet; Height Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.