This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-002728
- Zoro #
- G314909065
- UPC #
- 97855083128
- Country of Origin
- China
Dimensions
- Width
- 1.9 in
- Height
- 1.3 in
- Length
- 3.2 in
Details
- Item
- Mouse
- Color
- Blue
- Compatible With
- Windows 11, ChromeOS, Windows 10, Mac OS X 10.10 Yosemite, Linux
- Number of Buttons
- 3
- Includes
- USB Nano Receiver, (1) AAA Battery (Pre-Installed), User Documentation
- Pointing Device Host Interface
- USB
- Pointing Device Wireless Technology
- Radio Frequency
- Pointing Device Connectivity Technology
- Wireless
- Movement Detection
- Optical
- Wireless Operating Frequency
- 2.40 GHz
- Power Source
- Batteries
- OS Compatibility
- Windows 11, ChromeOS, Mac OS X 10.10 Yosemite, Linux, Windows 10
- Device Supported
- Desktop Computer, Notebook, MAC
- Movement Resolution
- 1000 dpi
- Green Environmental Attribute
- Environmentally Friendly
- Scroller Type
- Scroll Wheel
- Battery Included
- Yes
Description
LOGITECH WIRELESS MINI MOUSE M187 - BLUE
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.