Radius Control Modules
- Mfr # RCM33
- Zoro # G3151447
product price:Â
$
15.45
/ea
Key Features
Length
2 in
Width
11 1/2 in
For Use With
EZD33FWS Fire-Rated Pathway Device
Height
2 in
Overall Width
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCM33
- Zoro #
- G3151447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 11 1/2 in
- Height
- 2 in
- Overall Width
- 11.5 in
- Overall Height
- 2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
Details
- Item
- Radius Control Modules
- For Use With
- EZD33FWS Fire-Rated Pathway Device
- Fire Rating
- 4 hr
- Usage Location
- Cables
- Product Type
- Radius Control Module
- For Use On
- Fire-Rated Pathway
Description
Radius Control Modules, Fire Rating 4 hr, For Use On Fire-Rated Pathway, Overall Height 2 in, Overall Length 2 in, Overall Width 11.5 in, Product Type Radius Control Module, Usage Location Cables, For Use With EZD33FWS Fire-Rated Pathway Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.