Quick Fit Coupling
- Mfr # 240.1-M16-B
- Zoro # G315197713
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Maximum Radial Offset
1 mm
Maximum Push/Pull Load Capacity
18 kN
Length under Head
41 mm
Compensation Type
Radial Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240.1-M16-B
- Zoro #
- G315197713
- UPC #
- 664423404243
- Country of Origin
- Germany
Dimensions
- Length under Head
- 41 mm
- Nut/Shaft Hex Width Across Flats
- 27 mm
- Overall Length
- 64 mm
- Head Height
- 23 mm
- Thread Size
- M16
Details
- Material
- Steel
- Item
- Quick-Fit Coupling
- Maximum Radial Offset
- 1 mm
- Maximum Push/Pull Load Capacity
- 18 kN
- Compensation Type
- Radial Offset
- Head Shape
- Flange
- Finish
- Phosphate-Treated
Description
Quick Fit Coupling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.