Shop PERFORMANCE TOOL
See all product information
Create Account
Creeper
- Mfr # W85021
- Zoro # G315227038
product price:Â
$
52.99
/ea
Key Features
Creeper Seat Style
Creeper
Duty Rating
Heavy-Duty
Seat Adjustability
Adjustable
Maximum Load Capacity
11 lb
Overall Height
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85021
- Zoro #
- G315227038
- UPC #
- 039564001017
- Country of Origin
- China
- Item
- Creeper
- Creeper Seat Style
- Creeper
- Duty Rating
- Heavy-Duty
- Seat Adjustability
- Adjustable
- Maximum Load Capacity
- 11 lb
- Frame Material
- Steel
- Headrest Style
- Cushion
- Caster Material
- PVC
- Creeper Color
- Black, Red
- Number of Wheels
- 4
- Caster Configuration
- (4) Swivel
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 11 lb, Dimensions 13.25 in x 12.5 in x 12 in, Height Range 14 1/2 in, Frame Material Steel, Caster Diameter 2 1/2 in, Headrest Style Tubular, Overall Height 12 1/2 in, Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.