Foot Switch
- Mfr # 533-SWHO
- Zoro # G3152655
product price:Â
$
319.99
/ea
Sold in multiples of 5 for
$1,599.95
Free Shipping & Returns
Key Features
Switch Type
Electrical
Circuitries
TPDT (Form CCC)
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Actions
Single Stage Momentary
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 533-SWHO
- Zoro #
- G3152655
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Foot Switch
- Switch Type
- Electrical
- Circuitries
- TPDT (Form CCC)
- Electrical Ratings
- 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
- Actions
- Single Stage Momentary
- ENCLOSURE
- NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
- PURPOSE
- "O" Shield
- Switch Connections
- Screw terminal
- Housing Colors
- Orange
- Housing Materials
- Cast Iron
- Cable Entries
- 3/4"-14 NPT threaded entry
- FEATURES & BENEFITS
- MATERIALS
- Shields & Guards
- Oversized shield
Description
Foot Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.