Shop MILWAUKEE TOOL
See all product information
Create Account
Selfeed Bit 3"
- Mfr # 48-25-3001
- Zoro # G3154453
product price:Â
$
79.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
3 in
Overall Length
6 in
Shank Size
Three-Flat
Shank Type - Machining
Straight with Three Flats
Shank Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-25-3001
- Zoro #
- G3154453
- UPC #
- 045242119509
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3 in
- Overall Length
- 6 in
- Shank Size
- Three-Flat
- Shank Diameter
- 7/16 in
- Bit Dia.
- 3"
- Pipe/Rigid Conduit Entrance Size
- 3 in
- Maximum Drilling Depth
- 6 in
- Tubing Entrance Size
- 3 in
Description
Self Feed Drill Bit, High Speed Steel, 3 in, Straight with Three Flats, Bright (Uncoated), Maximum Drilling Depth 6 in, Overall Length 6 in, Shank Diameter 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.