Shop GATOR FINISHING
See all product information
Create Account
5-inch Net Sanding Discs, 120 Grit, 20PK
- Mfr # 391034
- Zoro # G315545040
product price:
$
11.49
/pk of 20, $0.57/ea
Sold in multiples of 5 pks for $57.45
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic Alumina
Grade
Fine
For Use With
All random orbit sanders equipped with a 5 in hook and loop pad
Application
Raw surface preparation of wood, drywall, fiberglass and metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391034
- Zoro #
- G315545040
- UPC #
- 82354910341
- Country of Origin
- China
- Abrasive Material
- Ceramic Alumina
- Grit
- 120
- Grade
- Fine
- For Use With
- All random orbit sanders equipped with a 5 in hook and loop pad
- Application
- Raw surface preparation of wood, drywall, fiberglass and metal
Description
Gator Powernet net sanding discs are designed to meet the demands of professionals by allowing for a dust free sanding experience when using a 5 inch sander connected to an external vacuum system. These durable net discs feature CeraMax ceramic grain, engineered to cut faster, and last longer for a high-quality, professional finish. It is designed to be used on all hook & loop 5-in random orbit sanders, regardless of hole pattern.
- Sand dust-free when used with a power sander connected to an external vacuum system
- CeraMax premium ceramic grain blend cuts faster, lasts longer
- Prospec Performance professional quality and premium finish consistency
- Clog-resist fights build-up and loading on paper during use
- Rapid-sand unyielding multi-surface sanding performance
- Rinse able open weave net design can be rinsed to clean and re used when dry again
- For use with all random orbit sanders equipped with a 5 inch hook and loop pad
- 120 grit – fine – best for raw surface preparation of wood, drywall, fiberglass and metal