Bezel, Gray, Plastic
- Mfr # 98480
- Zoro # G315563594
product price:Â
$
41.99
/ea
Key Features
Compatible with Manufacturer Model Number
78190, 78191, 78193, 78194, 78195
Overall Width
3 1/16 in
Overall Length
13/16 in
Overall Height
3 1/16 in
Compatible Light Size
2 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98480
- Zoro #
- G315563594
- UPC #
- 089373013015
- Country of Origin
- France
Dimensions
- Overall Width
- 3 1/16 in
- Overall Length
- 13/16 in
- Overall Height
- 3 1/16 in
- Compatible Light Size
- 2 5/16 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Details
- Item
- Bezel
- Compatible with Manufacturer Model Number
- 78190, 78191, 78193, 78194, 78195
- Material
- Plastic
- Color
- Gray
- Product Type
- Bezel
- Compatible Manufacturer Model Number
- 78190, 78191, 78193, 78194, 78195
- For Manufacturer Part Number
- 78190, 78191, 78193, 78194, 78195
- Compatible with Mfr. Model Number
- 78190, 78191, 78193, 78194, 78195
- Compatible Manufacturer Part Number
- 78190, 78191, 78193, 78194, 78195
- Shell Material
- Plastic
- Wire Color
- Gray
Description
Bezel, Product Type Bezel, Color Gray, Material Plastic, Overall Length 13/16 in, Overall Height 3 1/16 in, Overall Width 3 1/16 in, Compatible with Mfr. Model No. 78190, 78191, 78193, 78194, 78195, Compatible Light Size 2 5/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.