This item is Discontinued.

This item is Discontinued.
Hybrid_r Case For Google Pixel Fold, Black And Transparent (Discontinued)
Mfr #
GGFD-HBMKC-BKTR
Zoro #
G315572701
UPC # 888842899736
Country of Origin China
Category Cell Phone Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGFD-HBMKC-BKTR
- Zoro #
- G315572701
- UPC #
- 888842899736
- Country of Origin
- China
Dimensions
- Width
- 4.35 in
- Length
- 1.05 in
Details
- Material
- Plastics
- Color
- Black,Clear
Description
Itskins - Hybrid_r Case For Google Pixel Fold - Black And Transparent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.