Shop MAINE MAN SEAFOOD
See all product information
Create Account
Shears
- Mfr # 71005/2
- Zoro # G315573364
product price:Â
$
6.99
/ea
Sold in multiples of 3 for $20.97
Key Features
Material
Stainless Steel/ABS handles
Color
Silver/Red
Includes
2 Maine Man Seafood Shears
Features
Scissor separates for cleanup
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71005/2
- Zoro #
- G315573364
- UPC #
- 781723710505
- Country of Origin
- China
- Material
- Stainless Steel/ABS handles
- Color
- Silver/Red
- Includes
- 2 Maine Man Seafood Shears
- Features
- Scissor separates for cleanup
Description
Maine Man's set of 2 Seafood Shears for opening shells and removing the delicate meat from inside without it becoming damaged From extra sturdy 2.5mm thick 18/8 stainless steel; ergonomic ABS grip; stays slip-free, even with wet hands; set of 2; each measures 7.25-inches long Curved blades with tapered tips reach into tight areas; sawtooth edge helps crack shells easily Ideal for cleaning and peeling shrimp, opening crab, lobster, crawfish, and more Rotate blades 90-degrees to separate for thorough cleaning; compact for easy storage; dishwasher safe for easy cleanup