Shop INFINITY INSTRUMENTS
See all product information
Create Account
Clock/Thermometer/Hygrometer,
- Mfr # 20351RU-TCH
- Zoro # G315573425
product price:
$
75.15
/ea
Key Features
Shape
Irregular
Color
Brown
Face Dia.
7.25 in
Features
7.25 in Round Indoor/Outdoor Wall Clock/Thermometer/Hygrometer, Brown Metal Finish Case, Second Hand
Overall Dia.
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20351RU-TCH
- Zoro #
- G315573425
- UPC #
- 731742203519
- Country of Origin
- China
- Shape
- Irregular
- Color
- Brown
- Features
- 7.25 in Round Indoor/Outdoor Wall Clock/Thermometer/Hygrometer, Brown Metal Finish Case, Second Hand
- Material
- Metal
- Outdoor Use
- Yes
- Second Hand
- Yes
- Built-In Thermometer
- Yes
- Built-In Hygrometer
- Yes
Dimensions
- Face Dia.
- 7.25 in
- Overall Dia.
- 26 in
- Battery Size
- AA
- Depth
- 2 in
Description
Bring style and flair to your outdoor space with our indoor/outdoor Jardin combination wall clock, hygrometer, and thermometer. The metal frame with its birds and floral design is on a hinge, so will fold down for a more compact unit should you choose to move it or store it at any time. The clock, hygrometer and thermometer each measure 7-1/4'' in diameter. The thermometer measures the ambient temperature from -40°F to 140°F, while the hygrometer measures the humidity from 0 to 100 degrees. The overall dimensions of the unit are 26'' W x 17-1/4'' H x 2'' D. Please hang this beautiful timepiece out of direct sunlight to ensure proper operation for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.