Shop STAFFORD
See all product information
Create Account
3/4 in ID Python Fast Adjust
- Mfr # PYFA012
- Zoro # G315580676
product price:Â
$
60.89
/ea
Key Features
Bore Diameter
3/4 in
Collar Outside Diameter
2.375 in
Collar Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYFA012
- Zoro #
- G315580676
- UPC #
- -
- Country of Origin
- United States
- Collar Material
- Aluminum
Description
Python, plain flange, aluminum w/ 3/4" ID
- Split hub collar with an integral adjustable lever-operated clamp that can be easily adjusted with one hand and no wrenches
- Easy adjustments for setting up stops for virtually any linear rotary application.
- Features the Flip-LokTM clamping device with a thumbscrew tension nut that assures tight clamping when engaged.
- Made from aluminum and is capable of handling 200 lbs. axial load.
- Available in 15 inch sizes from 3/8" to 1-1/4" and 10 metric from 8 mm to 30-mm.
- Applications include bagging and packaging machinery, paper rolls, lab equipment, and more.