This item is Discontinued.

This item is Discontinued.
WD Green WDS200T2G0A-00CMW0 2 TB Solid State Drive - 2.5" Internal - SATA (SATA/600) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDS200T2G0A-00CMW0
- Zoro #
- G315658894
- UPC #
- -
- Country of Origin
- Malaysia
- Interface
- SATA
- Maximum Write Transfer Rate
- 6144-MB/s
- Storage Capacity
- 2 TB
- Product Line
- Green
- Maximum Sequential Read
- 545-MB/s
- Maximum Internal Data Transfer Rate
- 545-MB/s (4.3 Gbit/s)
- Drive Interface Standard
- SATA/600
- Maximum Read Transfer Rate
- 545-MB/s
- Device Supported
- Desktop PC
Dimensions
- Height
- 0.3 in
- Width
- 2.8 in
- Length
- 4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.