Shop M-D BUILDING PRODUCTS
See all product information
Create Account
Utility Hook - White
- Mfr # 15005
- Zoro # G315708612
product price:
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Basic Hook Material
Nylon
Hook Base Width
1.96 in
Color
White
Depth
1.88 in
Overall Length
1.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15005
- Zoro #
- G315708612
- UPC #
- 43374150056
- Country of Origin
- China
- Basic Hook Material
- Nylon
- Color
- White
- Includes
- 2 hooks
Dimensions
- Hook Base Width
- 1.96 in
- Depth
- 1.88 in
- Overall Length
- 1.96 in
- Length
- 1.96 in
Description
A simple, easy-to-use hook with three holding points. Hang a variety of household and heavy-duty items. Hooks attach to any surface, anywhere with tape or screw.
- • Nylon
- • Mount with screw or tape
- • 1.88 in. D x 1.96 in. W x 2.40 in. H
- • White
- • Holds up to 22 lbs. by screw, 4.4 lbs. by tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.