This item is Discontinued.

This item is Discontinued.
Black Elite Axle Back Dual Exhaust System, Stainless for 2011 Jeep Grand Cherokee Wk2 (Discontinued)
Mfr #
617407B
Zoro #
G315761389
UPC # 677418031324
Country of Origin China
Category Automotive Mufflers & Exhaust Pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 617407B
- Zoro #
- G315761389
- UPC #
- 677418031324
- Country of Origin
- China
Description
The black elite series product line truly displays gibsons commitment to dominating performance and style. each t-304 stainless tip is offered with a premium black finish applied with gibsons formulated process exclusive only to the black elite series. gibson single side exhaust is perfect for improved acceleration maximum hill climbing towing and passing power. this is our best performing exhaust system. exits behind the rear tire. quieter in the cab than any other performance exhaust. with this perfect combination gibson performance exceeds expectations with the ability to offer quality and style beating their competitors while being. dyno test results show it makes maximum torque and horsepower at low-end . hassle bolt-on installation with professional looking results. the process is similar to the other diverse ranges of exhaust kits to maintain top quality with the added exclusive process to make it elite. Features -Quieter throaty sound and are best for fuel economy improvements single side exit -Roughly 5-8 decibels louder than stock with superior performance gains dual single side exit -Provide minimal backpressure -The largest power gains and a loud rumble of around 95 decibels to resemble a nascar race truck exhaust dual side exit -Bolt-on systems require no welding and are finished with corrosion-resistant t304 stainless steel -Baffled and chambered muffler design delivers a rich throaty rumble Fits: -For 2011 Jeep Grand Cherokee Wk2 Specifications - Inlet Size: 2.5in - Outlet Size: 4in - Length: 8in - Material: 304 Stainless Rolled Slash- Cut Tip - Diameter: 2.25in - Exit Position: Exits Behind Rear Tire - Dimesion: 4in H x 9in W x 13in L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.