Cap, PK2
- Mfr # 293109103
- Zoro # G3157624
product price:Â
$
191.99
/pk of 2, $96.00/ea
Free Shipping & Returns
Key Features
Special Features
Sterile Pressure Equalization is Possible by Using the Syringe Filter
Screw Closure Size
GLS80
Autoclavable
Yes
Closure Material
EPDM; Polypropylene
Labware Closure Liner Material
EPDM/PP/PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 293109103
- Zoro #
- G3157624
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Screw Closure Size
- GLS80
- Labware Screw Closure Size
- GLS80
- Diameter
- 87 mm
- Mouth Size
- Wide
Details
- Item
- Cap
- Special Features
- Sterile Pressure Equalization is Possible by Using the Syringe Filter
- Autoclavable
- Yes
- Closure Material
- EPDM; Polypropylene
- Labware Closure Liner Material
- EPDM/PP/PTFE
- Mouth
- Wide
- Labware Closure Liner Design
- Air Tight
- Labware Closure Material
- EPDM/PP/PTFE
- Closure Liner Material
- EPDM/Polypropylene/PTFE
- Product Type
- Screw-On Cap
- Closure Liner Design
- Air Tight
- Closure Type
- Screw-On
- Front Closure
- Screw-On
Description
Cap, Diameter 87 mm, Screw Closure Size GLS80, Product Type Screw-On Cap, Closure Type Screw-On, Autoclavable Yes, Mouth Size Wide, Special Features Sterile Pressure Equalization is Possible by Using the Syringe Filter, Closure Liner Design Air Tight, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.