Shop SMC
See all product information
Create Account
SPEED CONTROLLER
- Mfr # AS3002F-07A
- Zoro # G315854791
product price:Â
$
25.29
/ea
Key Features
Body Material
Brass/PBT
Standards
RoHS Compliant
Minimum Operating Temperature
23 Degrees F
Air Connection Size
1/4 in
Maximum Flow Rate
237.6 lpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS3002F-07A
- Zoro #
- G315854791
- UPC #
- -
- Country of Origin
- Japan
- Item
- Speed Controller
- Body Material
- Brass/PBT
- Standards
- RoHS Compliant
- Minimum Operating Temperature
- 23 Degrees F
- Maximum Flow Rate
- 237.6 lpm
- Maximum Operating Pressure
- 1 MPa
- Panel Mounting
- Non-Panel Mountable
- Adjustment Type
- Knob
- Fitting Style
- In-Line
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Pressure
- 0.1 MPa
- Metering Direction
- Meter Out
- Air Connection Type
- Push to Connect Tube
Dimensions
- Air Connection Size
- 1/4 in
- Connection Size
- 1/4 in
- Valve Body Size
- 3/8 in
Description
SPEED CONTROLLER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.