Shop LIFEGEAR
See all product information
Create Account
Rechargeable MultiMode Lantern
- Mfr # 41-3937
- Zoro # G315871569
product price:Â
$
14.89
/ea
Key Features
Length
2 in
Body Color
Green
Flashlight Body Material
Plastic
Lamp Type
Lantern
Lumens
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-3937
- Zoro #
- G315871569
- UPC #
- 35355439373
- Country of Origin
- China
- Item
- Lantern
- Body Color
- Green
- Flashlight Body Material
- Plastic
- Lamp Type
- Lantern
- Lumens
- 150
- Includes
- Charging Cable
- Bulb Technology
- LED
- Flashlight Beam Type
- Flashlight, Area Light
- Lamp Life
- 3 hr
- Flashlight Battery Type
- Rechargeable
- Portable
- Hands free clip
- Port Type
- USB-C
Description
- 150 Lumens
- Multi function lantern with multiple light modes
- 3 Hour run time
- Includes USB-C charging cable
- Lantern has a built in clip for hands free use
- Convenient and compact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.