Waterless Wash and Wax
- Mfr # RMRWWW24oz
- Zoro # G315888055
product price:Â
$
17.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Liquid
Height
10 in
Width
5 in
Length
2.25 in
Color
Light green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMRWWW24oz
- Zoro #
- G315888055
- UPC #
- -
- Country of Origin
- United States
- Material
- Liquid
- Color
- Light green
Dimensions
- Height
- 10 in
- Width
- 5 in
- Length
- 2.25 in
Description
RMR Waterless Wash & Wax cleans and polishes without water for a quick cleaning and detailing. This formula is a biodegradable alternative to soap and water.
- A little goes a long way; Simply mist RMR Marine Boat Soap onto surfaces, distribute the foaming cleaner with a cloth or sponge, and rinse clean to tackle stubborn buildup and keep your boat looking like new
- Our gentle yet powerful cleaner is eco-safe, biodegradable, and effective in both saltwater and freshwater, providing a sustainable solution for your boat maintenance needs while protecting the waters you love
- The rich, sudsy foam cleans, conditions, and restores slimy or grimy surfaces, rinsing clean to reveal a sparkling, streak-free finish without harming waxes, sealants, or protectants
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.