This item is Discontinued.

Nordex DOUBLE THREADED STUDS JCS-A1-16

This item is Discontinued.

Nordex

DOUBLE THREADED STUDS (Discontinued)

Mfr # JCS-A1-16
Zoro # G315937531
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCS-A1-16
Zoro #
G315937531
UPC #
-
Country of Origin
United States
Threaded Rod Material
303 Stainless Steel

Description

Double Threaded Studs. Material: 303 stainless steel. Order Number JCS-A1-16. Thread Size # 10-32. Diameter.19000. Overall Length 1. Thread Length 7/32. Nut End Length 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.