This item is Discontinued.

This item is Discontinued.
Siderna: Rectangular Raincan Showerhead (Discontinued)
Mfr #
81380-PC-2.5
Zoro #
G315947073
UPC # 34449872331
Country of Origin China
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81380-PC-2.5
- Zoro #
- G315947073
- UPC #
- 34449872331
- Country of Origin
- China
Dimensions
- Length
- 5.69 in
- Width
- 8.66 in
- Depth
- 2.38 in
Details
- Material
- Brass
- Finish
- Chrome
- Flow Rate (GPM)
- 2.5
Description
- 8-5/8" x 5-3/4" single-function raincan showerhead
- Siderna Shower Head
- Intended for overhead raincan orientation only
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.