Shop AARCO
See all product information
Create Account
Solid Wood Display Easel
- Mfr # WE60
- Zoro # G316015078
product price:Â
$
51.99
/ea
Key Features
Color
Oak
Material
Solid Wood
Height
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE60
- Zoro #
- G316015078
- UPC #
- 98839001312
- Country of Origin
- China
- Color
- Oak
- Material
- Solid Wood
Dimensions
- Height
- 64 in
Description
Solid Wood Display Easel. Easy to use, portable easel is 64" tall with an attractive Oak finish. Displays posters or boards up to 36" x 48".
- Easy to use
- 64" Tall
- Attractive Oak finish
- Display posters or boards up to 36" x 48"
- Portable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.