Shop FRAM
See all product information
Create Account
Extra Guard 10K Mile Change Interval Oil Filter, 6PK
- Mfr # CH10295
- Zoro # G316037100
product price:Â
$
23.99
/pk of 6, $4.00/ea
Key Features
Length
7 in
Height
7 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH10295
- Zoro #
- G316037100
- UPC #
- 9100535528
- Country of Origin
- China
- Item
- Oil Filter
Dimensions
- Length
- 7 in
- Height
- 7 in
- Width
- 9 in
Description
FRAM Extra Guard oil filters are designed for everyday drivers who perform routine oil changes at original equipment OE recommended intervals. These filters provide advanced engine protection and are engineered to work with both conventional and synthetic motor oils, these filters offer proven protection for up to 10,000 miles 16,000 kilometers. Product Features:Versatile performance: Compatible with both conventional and synthetic motor oils, making it suitable for various engine types. Efficient filtration: The proprietary filter media, made from a special blend of fibers and resin, captures 95% of dirt particles that can cause harmful engine wear. Advanced engine protection: Offers proven protection for up to 10,000 miles 16,000 kilometers, ensuring long-lasting performance. Durable construction: Made with durable resin and designed for vehicle-specific fit types, providing long-lasting reliability. Balanced filtration: Provides the perfect balance of dirt-trapping efficiency and dirt-holding capacity to protect your engine. High-quality components: Includes gaskets and O-rings that are manufactured to withstand the high pressures and temperatures in modern engines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.