This item is Discontinued.

This item is Discontinued.
280-Lumen 6'' 4-Lighting-Modes Rechargeable LED Camping Lantern (Discontinued)
Specifications
Details
- MFR #
- EP08377G
- Zoro #
- G316051922
- UPC #
- 889526539986
- Country of Origin
- China
- Item
- Lanterns
- Body Color
- Green
- Includes
- (1) Lanter n (1) Carabiner (1) Charging Cable (1) User Manual
Dimensions
- Length
- 5.71 in
- Width
- 3.94 in
- Depth
- 3.94 in
Description
Illuminate your outdoor adventures with the ARROWHEAD OUTDOOR 6-In. LED Camping Lantern. This Olive Green lantern with its vintage-looking Edison bulb, transparent lampshade, and dual-color temperature selection is a powerful and versatile lighting solution for camping, hiking, or any outdoor activity. It boasts a maximum output of 280 lumens, providing ample brightness to light up your campsite or trail. 4 different lighting modes suit your needs, whether you require a powerful spotlight or a gentle night-light. The built-in rechargeable battery delivers extended illumination, ensuring you have light throughout your adventure. Built to withstand the elements, this lantern features an IP6X rating, making it dustproof and water-resistant. The USB-C charging port allows for easy and efficient recharging using a power bank or wall adapter. And its compact size and included carabiner clip make it easy to carry and hang the lantern from branches, backpacks, or tents.
- •Bright and versatile lighting - with 4 lighting modes (warm white low, warm white flame, cool white, and hybrid of warm plus cool white), this lantern offers up to 280 lumens of brightness to suit your needs, whether you're reading a book at camp or navigating in low-light conditions
- •Warm white color temperature range: 1,900K to 2,100K
- •Cool white color temperature range: 3,500K to 4,000K
- •Rotary knob on top of lantern is its switch - easy way to turn power on/off and switch between 4 lighting modes
- •Durable and weatherproof - built to withstand the elements, this lantern is dustproof and water-resistant (IP6X) for reliable use outdoors
- •Portable and versatile - featuring a fold-down hanger plus carabiner clip for easy attachment to backpacks or tents, this lantern offers versatile hanging options, ideal for camping, hiking, or emergencies
- •Convenient and rechargeable - equipped with a USB-C charging port, this lantern allows for easy and efficient recharging, keeping you powered up for extended adventures
- •Long-lasting performance - experience extended illumination with the lantern's powerful battery, providing ample light throughout your outdoor activities
- •3.7-volt 2,000-mAh Li-Poly battery with run time of up to 3.5 hours on warm white mode, max brightness and up to 3 hours on cool white mode, max brightness
- •Takes about 3 hours to recharge
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.