Monitor Mount
- Mfr # MR4011DTAA
- Zoro # G316099818
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5 5/8 in
Product Type
Monitor Stand
Minimum Height
3 1/4 in
Weight Capacity
40 lb
Maximum Height
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR4011DTAA
- Zoro #
- G316099818
- UPC #
- 037332283856
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 5 5/8 in
- Minimum Height
- 3 1/4 in
- Maximum Height
- 5 5/8 in
- Overall Width
- 11 in
Details
- Item
- Monitor Mount
- Product Type
- Monitor Stand
- Weight Capacity
- 40 lb
- Color
- Black
- Assembly
- Unassembled
- Material
- Plastic
- Includes
- Assembly Hardware
- For Use With
- Monitor/HDTV
- Shell Material
- Plastic
- Wire Color
- Black
Description
Monitor Mount, Product Type Monitor Stand, Overall Width 11 in, Overall Depth 5 5/8 in, Maximum Height 5 5/8 in, Minimum Height 3 1/4 in, Material Plastic, Color Black, Weight Capacity 40 lb, Assembly Unassembled, For Use With Monitor/HDTV, Includes Assembly Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.