Main Breakers EA
- Mfr # NZMB1-M100
- Zoro # G316106752
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Series
NZM
Number of Poles
3
AC Voltage Rating
440V AC
Circuit Breaker Type
Molded Case
Max. AIR Rating
25kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NZMB1-M100
- Zoro #
- G316106752
- UPC #
- 4015082657147
- Country of Origin
- Romania
Dimensions
- Frame Size
- NZM1
- Width
- 3.54 in
- Depth
- 2.68 in
- Height
- 5.71 in
- Dimensions
- 90 Millimeter W x 84.5 Millimeter D x 145 Millimeter H
Details
- Item
- Circuit Breaker
- Series
- NZM
- Amps
- 100A
- Number of Poles
- 3
- AC Voltage Rating
- 440V AC
- Circuit Breaker Type
- Molded Case
- Max. AIR Rating
- 25kA
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Box
- Interrupt Rating
- 25 kAIC
- Features
- Phase failure sensitive, thermomagnetic switch off
- Frame Type
- NZM1
Description
440 V, 100 A, 3-Pole, 320 to 560 A Trip, Box Terminal, NZM1 Frame, Thermal Magnetic, Motor Protector Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.