Shop PCE INSTRUMENTS
See all product information
Create Account
Refractometer / Handheld Refractometer
- Mfr # PCE-DRG 6
- Zoro # G316109623
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001 nD
Accuracy
0.0003 nD
Automatic Temperature Compensation
10 - 40°C / 50 - 104°F
Includes
1 x Pipette, 1 x Plastic case, 1 x USB-A - USB-C cable (for charging only, power adapter not included), 1 x User manual
Width
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-DRG 6
- Zoro #
- G316109623
- UPC #
- -
- Country of Origin
- China
- Resolution
- 0.0001 nD
- Accuracy
- 0.0003 nD
- Automatic Temperature Compensation
- 10 - 40°C / 50 - 104°F
- Includes
- 1 x Pipette, 1 x Plastic case, 1 x USB-A - USB-C cable (for charging only, power adapter not included), 1 x User manual
- Measuring Range
- 1.326 - 1.4039 nD
- For Use With
- Determines the percentage of dimethylformamide in aqueous media with a measurement range of 0 to 55%.
- Features
- Fast (~1 s) and accurate measurement, large LCD (value & temp), 1-key operation, small sample volume, easy calibration (distilled water), auto temp. compensation, stainless steel holder w/ glass prism, auto power-off (1 min)
Description
Our Refractometer / Handheld Refractometer determines the percentage of dimethylformamide in aqueous media with a measurement range of 0 to 55 %. The measurement result and the temperature of the sample are shown in two lines on the LCD display of the Refractometer / Handheld Refractometer. Our Refractometer / Handheld Refractometer can measure various parameters such as percentage and refractive index quickly and accurately with just four to five drops of the sample. The Refractometer / Handheld Refractometer has a wide range of applications: it can be used in water analysis, in the chemical industry or in the manufacture of products containing dimethylformamide. The funnel-shaped stainless steel ring protects the glass prism from damage, into which the liquid sample to be measured is placed. The internal light source enables measurement under poor lighting conditions. Our Refractometer / Handheld Refractometer is supplied in a rugged plastic case with pipette and charging cable.