Shop EATON
See all product information
Create Account
Switch Accessories
- Mfr # DPF221RP
- Zoro # G316110087
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Amps AC
30 A
Voltage
120V, 240V
Size
5.4" L x 3.15" W x 8.7" H
Enclosure Material
Galvanized Steel
Type
Air Conditioning Disconnect, Fused Pullout
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPF221RP
- Zoro #
- G316110087
- UPC #
- 78211410321
- Country of Origin
- Mexico
- Item
- Air conditioning disconnect
- Amps AC
- 30 A
- Voltage
- 120V, 240V
- Enclosure Material
- Galvanized Steel
- Type
- Air Conditioning Disconnect, Fused Pullout
- Fuse Provision
- Fusible
- Enclosure
- NEMA 3R
- Gauge
- 14 to 3 AWG (Aluminum/Copper)
- Power
- 1.5 HP at 120 Volt, 3 HP at 240 Volt
- Standards
- UL, CSA
- Power Rating
- 1.5 HP at 120 V, 3 HP at 240 V
Dimensions
- Size
- 5.4" L x 3.15" W x 8.7" H
Description
120/240 V, 30 A, 3 HP, 14 to 3 AWG Aluminum/Copper, NEMA 3R, ANSI 61 Gray Galvanized Steel, Fusible, Pullout, Air Conditioner Disconnect Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.