Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-4-C2
  • Zoro # G316115921
product price: 
$
3,131.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
366 Degrees F
Valve Construction
Two-Piece
Connection Gender - Side 1
Female
Overall Length
9.02 in
3-A Standard Compliance
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P766002-4-C2
Zoro #
G316115921
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
9.02 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Wire Rope Length
9.02 in
Length
9.02 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Operating Temperature - Maximum
366 Degrees F
Valve Construction
Two-Piece
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
Maximum Pressure - Operating
275 psi
Stem Type
Adjustable, Blowout Resistant
Seal Material
FKM
Actuator Air Port Connection
4 in FNPT
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Ball Port Style
Full Port
IP Rating
IP65
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Standards
ANSI
Connection Type - Side 2
Flange
Connection Gender - Side 2
Female
ANSI Flange Class
Class 150
Valve Body Style
Straight
Seat Material
PTFE
Vented Ball Valve
Vented
Manufacturer Warranty
1 yr
Fail Safe Position
Fail Closed
Valve Ways
2-Way
NEMA Enclosure Rating
4, 4X
Stem Material
Stainless Steel
Ball Material
Stainless Steel
Body Material
Stainless Steel
Actuator Air Pressure - Maximum
116 psi
Coefficient of Volume (Cv)
1,577.34
Actuator Air Pressure - Minimum
80 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Maximum Operating Pressure Differential
275 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
Air to Spring
Special Features
Actuator Compatible
Included Pilot Solenoid
24V DC Pilot Solenoid
Valve Series
766000
Maximum Pressure - Steam
150 psi
Actuator Series
SR
Operating Temperature - Minimum
-4 Degrees F

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews